EATON #NZM2/3-XU24DC

Undervoltage Release, 24VDC, Screw

SKU: 01508259509
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Undervoltage Release
Volts DC: 24 VDC
Connection Type: Screw
Breaker Type: NZM Series Molded Case Circuit Breaker
Description
C-H NZM2/3-XU24DC NZM MOLDED CASE C