Menu Search

EATON #UVH2RP08K

Undervoltage Release 110-127 VAC

SKU: 78667955410
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Undervoltage Release
Volts AC: 110-127 VAC
Connection Type: Pigtail Leads
Mounting Location - Pole: Right Pole
Breaker Type: K-Frame Breaker
Description
Breaker Undervoltage Release: Mechanism Type - Undervoltage Release; Volts AC - 110-127 VAC; Connection Type - Pigtail Leads; Mounting Location - Pole - Right Pole; Breaker Type - K-Frame Breaker