Menu Search
Search
EATON #ZM-6-PKZ2

Trip Module, 230-460VAC Input, Plug-in Mounting

SKU # 01508038471 Manufacturer Series: PKZ2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Trip Module
Application: Motor Protector Circuit Breakers
Voltage Input Range: 230-460VAC
Mounting: Plug-In

Breaker Tripping Device: Type - Trip Module; Application - Motor Protector Circuit Breakers; Voltage Input Range - 230-460VAC; Mounting - Plug-in; Additional Information - Protection: Overload and Short circuit. Trip Range: 4A-6A Thermal. 50A-80A Magnetic. 3 Phase HP: 1-1/2HP@230VAC, 3HP@460VAC; Manufacturer Series - PKZ2