Menu Search
Breaker Tripping Device Trip Module, 230-460VAC Input, Plug-in Mounting

EATON #ZM-10-PKZ2

Trip Module, 230-460VAC Input, Plug-in Mounting

SKU #01508040844
Manufacturer Series: PKZ2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Trip Module
Application: Motor Protector Circuit Breakers
Voltage Input Range: 230-460VAC
Mounting: Plug-In

Additional Info: Protection: Overload and Short circuit. Trip Range: 6A-10A Thermal. 80A-140A Magnetic. 3 Phase HP: 3HP@230VAC, 5HP@460VAC