Menu Search
SIEMENS #TA1JG750

Sentron Terminal, Lug Kit; Line/Load; 400A JG-Frame Breaker; Aluminum Terminal

SKU # 78364343253 Manufacturer Series: VL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Line/Load Lug
Breaker Type: JG-Frame
Breaker Maximum Amps: 400A
Terminal Material: Aluminum
Conductor Quantity: 1
Conductor AWG Min: 3/0 AWG CU, 250 MCM AL
Conductor AWG Max: 600 MCM CU, 750 MCM AL
Conductor Material: Copper/Aluminum

SIE TA1JG750 BREAKER VL LUG CU/AL 7