Menu Search
Search
SIEMENS #TA6R600

Sentron Terminal, Lug Kit; Line/Load; 2000A PD, RD-Frame Breaker; Aluminum Terminal

SKU # 78364326778 Manufacturer Series: VL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Line/Load Lug
Breaker Type: PD, RD-Frame
Breaker Maximum Amps: 2000A
Terminal Material: Aluminum
Conductor Quantity: 6
Conductor AWG Min: 300 MCM
Conductor AWG Max: 600 MCM
Conductor Material: Copper/Aluminum

SIE TA6R600 BREAKER PD RD ALCU LUG