Menu Search
Breaker Terminal Lugs Terminal, Lug Kit; Line/Load; 150A DG-Frame Breaker; 1 Lug; Aluminum Terminal

SIEMENS #TA1DG30

Sentron Terminal, Lug Kit; Line/Load; 150A DG-Frame Breaker; 1 Lug; Aluminum Terminal

SKU #78364343249
Manufacturer Series: VL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Circuit Breaker Line/Load Lug
Breaker Type: DG-Frame
Breaker Maximum Amps: 150A
Lug Quantity: 1
Terminal Material: Aluminum
Conductor Quantity: 1
Conductor AWG Min: 6 AWG
Conductor AWG Max: 3/0 AWG
Conductor Material: Copper/Aluminum

SIE TA1DG30 BREAKER VL LUG CU/AL 30