Menu Search
SIEMENS #TA3K500SB

Sentron Terminal, Lug Kit; 800A SB-Frame Breaker; 2 Lugs; Aluminum Terminal

SKU # 78364327434
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Lug
Breaker Type: SB-Frame
Breaker Maximum Amps: 800A
Lug Quantity: 2
Terminal Material: Aluminum
Conductor Quantity: 3
Conductor AWG Min: 1/0 AWG
Conductor AWG Max: 500 MCM
Conductor Material: Copper/Aluminum

SIE TA3K500SB BREAKER SB 800A 3 CAB