Menu Search
Breaker Terminal Lugs Terminal, Lug Kit; 1200A HCP-Frame Breaker; 1 Lug; Aluminum, Copper Terminal

SIEMENS #TA3H750

Sentron Terminal, Lug Kit; 1200A HCP-Frame Breaker; 1 Lug; Aluminum, Copper Terminal

SKU #78364332457
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Circuit Breaker Lug
Breaker Type: HCP-Frame
Breaker Maximum Amps: 1200A
Lug Quantity: 1
Terminal Material: Aluminum, Copper
Conductor Quantity: 3
Conductor AWG Min: 750 MCM
Conductor AWG Max: 750 MCM
Conductor Material: Copper/Aluminum

SIE TA3H750 BREAKER HCP AL/CU LUGS