Menu Search
SIEMENS #TC1DG30

Lug Terminal Kit, DG-Frame, 30-150A, 6 - 3/0 AWG

SKU # 78364362152 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lug Terminal Kit
Breaker Type: DG-Frame
Breaker Maximum Amps: 30-150A
Lug Quantity: 1
Terminal Material: Copper
Conductor AWG Min: 6 AWG
Conductor AWG Max: 3/0 AWG
Conductor Material: Copper

Additional Info: Number of Pieces: 2