Menu Search
Breaker Terminal Lugs Lug; Breaker; Circuit; MD, ND-Frame Breaker; (3) 1/0 AWG - 500 MCM CU/AL Conductor; (2) Lugs

SIEMENS #TA3K500T10

Sentron Lug; Breaker; Circuit; MD, ND-Frame Breaker; (3) 1/0 AWG - 500 MCM CU/AL Conductor; (2) Lugs

SKU #78364342719
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Circuit Breaker Lug
Breaker Type: MD, ND-Frame
Lug Quantity: 2
Conductor Quantity: 3
Conductor AWG Min: 1/0 AWG
Conductor AWG Max: 500 MCM
Conductor Material: Copper/Aluminum

SIE TA3K500T10 BREAKER MD/ND (2PCS)