Menu Search
SIEMENS #TA1E6125

Sentron Lug, Breaker; Circuit; Line/Load; 125A ED-Frame Breaker; Aluminum Terminal

SKU # 78364322490
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Line/Load Lug
Breaker Type: ED-Frame
Breaker Maximum Amps: 125A
Terminal Material: Aluminum
Conductor Quantity: 1
Conductor AWG Min: 3 AWG CU, 1 AWG AL
Conductor AWG Max: 3/0 AWG CU, 2/0 AWG AL
Conductor Material: Copper/Aluminum

SIE TA1E6125 BREAKER ED 2/3P 110/12