Menu Search
Breaker Terminal Lugs JG-Frame Circuit Breaker Line/Load Lug

SIEMENS #TC1JG750

JG-Frame Circuit Breaker Line/Load Lug

SKU #78364362166
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Line/Load Lug
Breaker Type: JG-Frame
Breaker Maximum Amps: 400A
Conductor Quantity: 1
Conductor AWG Min: 3/0
Conductor AWG Max: 750
Conductor Material: Copper

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - JG-Frame; Breaker Maximum Amps - 400A; Conductor Quantity - 1; Conductor AWG Min - 3/0; Conductor AWG Max - 750; Conductor Material - CU