Menu Search
SIEMENS #TA6ED06

ED2, ED4, ED6, HED4, HHED6, CED6 Circuit Breaker Line/Load Lug

SKU # 78364347274
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Line/Load Lug
Breaker Type: ED2, ED4, ED6, HED4, HHED6, CED6
Breaker Maximum Amps: 125A
Lug Quantity: 1
Conductor Quantity: 6
Conductor AWG Min: 14Cu, 6Al
Conductor AWG Max: 4Cu, 4Al
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - ED2, ED4, ED6, HED4, HHED6, CED6; Breaker Maximum Amps - 125A; Lug Quantity - 1; Conductor Quantity - 6; Conductor AWG Min - 14Cu, 6Al; Conductor AWG Max - 4Cu, 4Al; Conductor Material - CU/AL