Menu Search
Search
SIEMENS #LD1E100

Circuit Breaker Load Lug

SKU # 78364318417
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Load Lug
Breaker Maximum Amps: 100A
Terminal Material: Aluminum
Conductor Quantity: 1
Conductor AWG Min: 6
Conductor AWG Max: 1/0
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Load Lug; Breaker Maximum Amps - 100A; Terminal Material - Aluminum; Conductor Quantity - 1; Conductor AWG Min - 6; Conductor AWG Max - 1/0; Conductor Material - CU/AL