Menu Search

SIEMENS #TA1Q1

Circuit Breaker Line Lug

SKU: 78364316142
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circuit Breaker Line Lug
Breaker Maximum Amps: 125A
Conductor Quantity: 2
Conductor AWG Min: 8Cu, 6Al
Conductor AWG Max: 1Cu, 1/0Al
Conductor Material: Copper/Aluminum
Description
Breaker Terminal Lugs: Type - Circuit Breaker Line Lug; Breaker Maximum Amps - 125A; Conductor Quantity - 2; Conductor AWG Min - 8Cu, 6Al; Conductor AWG Max - 1Cu, 1/0Al; Conductor Material - CU/AL