SIEMENS #TA4P750

Circuit Breaker Line/Load Lug

SKU: 78364302122
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circuit Breaker Line/Load Lug
Breaker Maximum Amps: 1600A
Terminal Material: Aluminum
Conductor AWG Min: 600
Conductor AWG Max: 750
Conductor Material: Copper/Aluminum
Description
Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Maximum Amps - 1600A; Terminal Material - Aluminum; Conductor AWG Min - 600; Conductor AWG Max - 750; Conductor Material - CU/AL; Additional Information - Cables Per Lug: 1-4
Additional Info: Cables Per Lug: 1-4