GENERAL ELECTRIC #THQEL3

Q Line, THQ Circuit Breaker Load Lug -

SKU: 78316416003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circuit Breaker Load Lug
Breaker Type: Q Line, THQ
Breaker Maximum Amps: 60A
Conductor Quantity: 1
Conductor AWG Min: 14Cu, 12Al
Conductor AWG Max: 2
Conductor Material: Copper/Aluminum
Description
Breaker Terminal Lugs: Type - Circuit Breaker Load Lug; Breaker Type - Q Line, THQ; Breaker Maximum Amps - 60A; Conductor Quantity - 1; Conductor AWG Min - 14Cu, 12Al; Conductor AWG Max - 2; Conductor Material - CU/AL