Menu Search
Breaker Terminal Lugs Replacement LA 400 Circuit Breaker Line/Load Lug -

EATON #TA225LA1

Replacement LA 400 Circuit Breaker Line/Load Lug -

SKU #78667942243
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circuit Breaker Line/Load Lug
Breaker Type: Replacement LA 400
Breaker Maximum Amps: 225A
Lug Quantity: 1
Conductor Quantity: 1
Conductor AWG Min: 6
Conductor AWG Max: 350
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - Replacement LA 400; Breaker Maximum Amps - 225A; Lug Quantity - 1; Conductor Quantity - 1; Conductor AWG Min - 6; Conductor AWG Max - 350; Conductor Material - CU/AL