Menu Search
Breaker Terminal Lugs Replacement DA Circuit Breaker Line/Load Lug -

EATON #T400DA2

Replacement DA Circuit Breaker Line/Load Lug -

SKU #78667951214
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circuit Breaker Line/Load Lug
Breaker Type: Replacement DA
Breaker Maximum Amps: 400A
Lug Quantity: 1
Conductor Quantity: 2
Conductor AWG Min: 3/0
Conductor AWG Max: 250
Conductor Material: Copper

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - Replacement DA; Breaker Maximum Amps - 400A; Lug Quantity - 1; Conductor Quantity - 2; Conductor AWG Min - 3/0; Conductor AWG Max - 250; Conductor Material - CU