You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #T700NB1

N-Frame Circuit Breaker Line/Load Lug -

SKU # 78667942081
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Line/Load Lug
Breaker Type: N-Frame
Breaker Maximum Amps: 700A
Lug Quantity: 1
Terminal Material: Copper
Conductor Quantity: 2
Conductor AWG Min: 2/0
Conductor AWG Max: 500
Conductor Material: Copper

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - N-Frame; Breaker Maximum Amps - 700A; Lug Quantity - 1; Terminal Material - Copper; Conductor Quantity - 2; Conductor AWG Min - 2/0; Conductor AWG Max - 500; Conductor Material - CU