M-Frame Circuit Breaker Line/Load Lug -

SKU: 78667942110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Circuit Breaker Line/Load Lug
Breaker Type: M-Frame
Breaker Maximum Amps: 800A
Lug Quantity: 1
Terminal Material: Copper
Conductor Quantity: 3
Conductor AWG Min: 3/0
Conductor AWG Max: 300
Conductor Material: Copper
Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - M-Frame; Breaker Maximum Amps - 800A; Lug Quantity - 1; Terminal Material - Copper; Conductor Quantity - 3; Conductor AWG Min - 3/0; Conductor AWG Max - 300; Conductor Material - CU