Menu Search

EATON #TA350LK

KP-Frame Circuit Breaker

SKU: 78211616567
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circuit Breaker
Breaker Type: KP-Frame
Breaker Maximum Amps: 400A
Terminal Material: Aluminum
Conductor AWG Min: 500
Conductor AWG Max: 250
Conductor Material: Copper/Aluminum
Description
Breaker Terminal Lugs: Type - Circuit Breaker ; Breaker Type - KP-Frame; Breaker Maximum Amps - 400A; Terminal Material - Aluminum; Conductor AWG Min - 500; Conductor AWG Max - 250; Conductor Material - CU/AL