Menu Search
EATON #3TA400K6K

K-Frame Multiwire Terminals for Molded-case Circuit Breakers -

SKU # 78667909473 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multiwire Terminals for Molded-case Circuit Breakers
Breaker Type: K-Frame
Breaker Maximum Amps: 400A
Lug Quantity: 3
Terminal Material: Aluminum
Conductor Quantity: 6
Conductor AWG Min: 14
Conductor AWG Max: 6
Conductor Material: Copper