You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #TA300K

K-Frame Circuit Breaker Line/Load Lug -

SKU # 78667942245
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Line/Load Lug
Breaker Type: K-Frame
Breaker Maximum Amps: 225A
Lug Quantity: 1
Terminal Material: Aluminum
Conductor Quantity: 1
Conductor AWG Min: 3
Conductor AWG Max: 350
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - K-Frame; Breaker Maximum Amps - 225A; Lug Quantity - 1; Terminal Material - Aluminum; Conductor Quantity - 1; Conductor AWG Min - 3; Conductor AWG Max - 350; Conductor Material - CU/AL