Menu Search
EATON #2TA400K

K-Frame Circuit Breaker Line/Load Lug -

SKU # 78667941041
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Line/Load Lug
Breaker Type: K-Frame
Breaker Maximum Amps: 400A
Lug Quantity: 2
Terminal Material: Aluminum
Conductor Quantity: 2
Conductor AWG Min: 3/0
Conductor AWG Max: 250
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - K-Frame; Breaker Maximum Amps - 400A; Lug Quantity - 2; Terminal Material - Aluminum; Conductor Quantity - 2; Conductor AWG Min - 3/0; Conductor AWG Max - 250; Conductor Material - CU/AL