Menu Search
Breaker Terminal Lugs G-Frame Multiwire Terminals for Molded-case Circuit Breakers -

EATON #3TA100G3K

G-Frame Multiwire Terminals for Molded-case Circuit Breakers -

SKU #78667909667
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multiwire Terminals for Molded-case Circuit Breakers
Breaker Type: G-Frame
Breaker Maximum Amps: 100A
Lug Quantity: 3
Terminal Material: Aluminum
Conductor Quantity: 3
Conductor AWG Min: 14
Conductor AWG Max: 2
Conductor Material: Copper