EATON #3TA50FB

F-Frame Circuit Breaker Line/Load Lug -

SKU: 78667997059
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circuit Breaker Line/Load Lug
Breaker Type: F-Frame
Breaker Maximum Amps: 50A
Lug Quantity: 3
Terminal Material: Aluminum
Conductor Quantity: 1
Conductor AWG Min: 14
Conductor AWG Max: 4
Conductor Material: Copper/Aluminum
Description
Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - F-Frame; Breaker Maximum Amps - 50A; Lug Quantity - 3; Terminal Material - Aluminum; Conductor Quantity - 1; Conductor AWG Min - 14; Conductor AWG Max - 4; Conductor Material - CU/AL