Menu Search
Breaker Terminal Lugs F-Frame Circuit Breaker Line/Load Lug -
EATON #3TA150FB

F-Frame Circuit Breaker Line/Load Lug -

SKU # 78667997058
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Circuit Breaker Line/Load Lug
Breaker Type: F-Frame
Breaker Maximum Amps: 150A
Lug Quantity: 3
Terminal Material: Aluminum
Conductor Quantity: 1
Conductor AWG Min: 4
Conductor AWG Max: 4/0
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - F-Frame; Breaker Maximum Amps - 150A; Lug Quantity - 3; Terminal Material - Aluminum; Conductor Quantity - 1; Conductor AWG Min - 4; Conductor AWG Max - 4/0; Conductor Material - CU/AL