You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #3TA100FD

F-Frame Circuit Breaker Line/Load Lug -

SKU # 78667942068
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Line/Load Lug
Breaker Type: F-Frame
Breaker Maximum Amps: 100A
Lug Quantity: 3
Terminal Material: Aluminum
Conductor Quantity: 1
Conductor AWG Min: 14
Conductor AWG Max: 1/0
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - F-Frame; Breaker Maximum Amps - 100A; Lug Quantity - 3; Terminal Material - Aluminum; Conductor Quantity - 1; Conductor AWG Min - 14; Conductor AWG Max - 1/0; Conductor Material - CU/AL