E-Frame Circuit Breaker Line/Load Lug

SKU: 78668540978
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Circuit Breaker Line/Load Lug
Breaker Type: E-Frame
Breaker Maximum Amps: 400A
Lug Quantity: 4
Conductor Quantity: 1
Conductor AWG Min: 2
Conductor AWG Max: 600 mcm
Conductor Material: Copper/Aluminum
Manufacturer Series: R9
Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - E-Frame; Breaker Maximum Amps - 400A; Lug Quantity - 4; Conductor Quantity - 1; Conductor AWG Min - 2; Conductor AWG Max - 600 mcm; Conductor Material - CU/AL; Additional Information - Number of Poles: 4; Manufacturer Series - R9
Additional Info: Number of Poles: 4