Menu Search
EATON #SNT4LP26K

Shunt Trip None AC 110-125 DC L-Frame Series

SKU # 78667955494 Manufacturer Series: L-Frame
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shunt Trip
Volts DC: 110-125
Connection Type: Pigtail Leads
Mounting Location - Pole: Left

Breaker Shunt Trips: Type - Shunt Trip; Volts DC - 110-125; Connection Type - Pigtail Leads; Mounting Location - Pole - Left; Additional Information - Application: L and M Frame Breakers; Manufacturer Series - L-Frame

Additional Info: Application: L and M Frame Breakers