Shunt Trip 9-24 AC 9-24 DC F-Frame Series

SKU: 78667955314
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Shunt Trip
Volts AC: 9-24
Volts DC: 9-24
Connection Type: Pigtail Leads
Mounting Location - Pole: Left
Manufacturer Series: F-Frame
Breaker Shunt Trips: Type - Shunt Trip; Volts AC - 9-24; Volts DC - 9-24; Connection Type - Pigtail Leads; Mounting Location - Pole - Left; Manufacturer Series - F-Frame