EATON #FAZ-XAA-NA110-415VAC

Shunt Trip, 110-415VAC, 110-230VDC, Terminal Connection

SKU: 01508101927
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Shunt Trip
Volts AC: 110-415
Volts DC: 110-230
Connection Type: Terminals
Manufacturer Series: FAZ
Description
Breaker Shunt Trips: Type - Shunt Trip; Volts AC - 110-415; Volts DC - 110-230; Connection Type - Terminals; Additional Information - Frame size: 45 mm; Manufacturer Series - FAZ
Additional Info: Frame size: 45 mm