Menu Search
SIEMENS #3VA9237-0SB30

Circuit Breaker Cover Frame, 2.984 in. L

SKU # 80476632668 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Cover Frame
Width: 4.118 in. (104.6mm)
Length: 2.984 in. (75.8mm)
Frame-Base Size: 4.53 in. L x 4.98 in. W (115.0 x 126.6 mm)
Application: For 4-Pole 3VA52 250A and 3VA61/2 150/250A Molded Case Circuit Breaker and MO320 Motor Operators