Menu Search
Breaker Mounting Kits Breaker Bus Shoe, 100A Breaker
SIEMENS #FBS100723R

Breaker Bus Shoe, 100A Breaker

SKU # 75455493651
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Breaker Bus Shoe
Breaker Type: 100A

Breaker Mounting Kits: Type - Breaker Bus Shoe; Breaker Type - 100A; Additional Information - 72 mm Width