Menu Search
EATON #LN403HADNSNNNWC

Magnum Prewired Frame Cassette 6P Magnum DS Series

SKU # 78668562308 Manufacturer Series: DS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Prewired Frame Cassette
Poles: 6P
Breaker Type: ANSI Double Narrow Frame

Breaker Mounting Kits: Type - Prewired Frame Cassette; Poles - 6P; Breaker Type - ANSI Double Narrow Frame; Additional Information - Interrupt Type: Cassettes (up to 100 kA), Current Rating: 4000A; Manufacturer Series - Magnum DS

Additional Info: Interrupt Type: Cassettes (up to 100 kA), Current Rating: 4000A