Menu Search
Breaker Mounting Kits Panelboard Connector Kit, Twin Mounting 12P PRL3a Series

EATON #KPRL3ABA12

Panelboard Connector Kit, Twin Mounting 12P PRL3a Series

SKU #78211488729
Manufacturer Series: PRL3a
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Panelboard Connector Kit, Twin Mounting
Number of Breakers: 7
Poles: 12P
Breaker Type: BA, BAB, QBGF, QBH, QBHGF, QBGFEP, QBHGFEP

Breaker Mounting Kits: Type - Panelboard Connector Kit, Twin Mounting; Number of Breakers - 7; Poles - 12P; Breaker Type - BA, BAB, QBGF, QBH, QBHGF, QBGFEP, QBHGFEP; Additional Information - Phase: Three Phase, Phase Connectors: A/B/C, Amperage Rating: 140A max, Contents: Phase Connectors, Deadfront Cover, Hardware and Instructions; Manufacturer Series - PRL3a

Additional Info: Phase: Three Phase, Phase Connectors: A/B/C, Amperage Rating: 140A max, Contents: Phase Connectors, Deadfront Cover, Hardware and Instructions