EATON #7819C65G02

Breaker Compartment Kit

SKU: 78668550748
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Breaker Compartment Kit
Breaker Type: Type VCP-W
Description
Breaker Mounting Kits: Type - Breaker Compartment Kit; Breaker Type - Type VCP-W; Additional Information - Interrupt Rating: 63 kAIC, Size: 36 in., Amperage Rating: 2000A, Insulator Type: Glass Polyester, Accessories: Line and Bus Studs
Additional Info: Interrupt Rating: 63 kAIC, Size: 36 in., Amperage Rating: 2000A, Insulator Type: Glass Polyester, Accessories: Line and Bus Studs