Menu Search
EATON #BB-UL-18/1P-1M/57

Breaker Bus Bar 1P BB Series

SKU # 01508120181 Manufacturer Series: BB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Breaker Busbar
Poles: 1P
Breaker Type: FAZ, 80A

Breaker Mounting Kits: Type - Breaker Bus Bar; Poles - 1P; Breaker Type - FAZ, 80A; Additional Information - Number of Terminals: 57, Dimensions: 39.72 in. L x 0.59 in. W x 0.59 in. H; Manufacturer Series - BB

Additional Info: Number of Terminals: 57, Dimensions: 39.72 in. L x 0.59 in. W x 0.59 in. H