Menu Search
Search
BLUE SEA SYSTEM #2722B

Dual Bus and Busbar, 5 Breakers, 130A AC/150A DC

SKU # 63208592180
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dual Bus and Busbar
Number of Breakers: 5
Breaker Type: 130A AC / 150A DC

Breaker Mounting Kits: Type - Dual Bus and Busbar; Number of Breakers - 5; Breaker Type - 130A AC/150A DC; Additional Information - Number of Screw Terminals: 5 per Bus, Number of Terminal Studs: 2 per Bus, Terminal Type: No.10-32 Screw 1/4 in. Stud, Base Material: Reinforced Polycarbonate, Bus Material: Tin-Plated Copper CDA 110 / UNS 11000, Cover Material: Clear Polycarbonate, Mount

Additional Info: Number of Screw Terminals: 5 per Bus, Number of Terminal Studs: 2 per Bus, Terminal Type: No.10-32 Screw 1/4 in. Stud, Base Material: Reinforced Polycarbonate, Bus Material: Tin-Plated Copper CDA 110 / UNS 11000, Cover Material: Clear Polycarbonate, Mount