Menu Search

EATON #BIMII

Breaker Interface Module Digitrip RMS 910 and Power Sentinels

SKU: 78211488577
Manufacturer Series: BIM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Breaker Interface Module
Application: Digitrip RMS 910 and Power Sentinels
Voltage Input: 24VDC
Power Requirement: 15 VA (max)
Mounting: Panel Mount
Operating Temperature: 0 to 70 deg C (32 to 158 deg F)
Displayed Parameters: Phase Current, Energy, Demand Watts (present and peak), Demand Current (average), Trip (history, cause and magnitude), Percent THD, Percent Harmonic Content for Each Phase, Custom Circuit Description
Contact Ratings: Alarm Contacts 10A/277Vac (resistive), 10A at 30Vdc (resistive), 1/3 hp at 125, 250Vac
Breaker Models: Digitrip RMS 810,910,1150, OPTIM Trip units, F,J,K-Frame Energy Sentinels
Size: HxWxD: 6.72 x 10.25 x 2.6 in. (170.7 x 260.3 x 66mm)
Description
Breaker Interface Device: Type - Breaker Interface Module; Application - Digitrip RMS 910 and Power Sentinels; Voltage Input - 24VDC; Power Requirement - 15 VA (max); Mounting - Panel Mount; Operating Temperature - 0 to 70degC (32 to 158degF); Displayed Parameters - Phase Current, Energy, Demand Watts(present and peak), Demand Current(average), Trip(history, cause and magnitude), Percent THD, Percent Harmonic Content for Each Phase, Custom Circuit Description; Contact Ratings - Alarm Contacts 10A/277Vac (resistive), 10A at 30Vdc (resistive), 1/3 hp at 125, 250Vac; Breaker Models - Digitrip RMS 810,910,1150, OPTIM Trip units, F,J,K-Frame Energy Sentinels; Size - 6.72 in. H x 10.25 in. W x 2.60 in. D (170.7x260.3x66.0 mm); Manufacturer Series - BIM