SQUARE D COMPANY #QOHPL

QO Breaker Handle Lock Padlockable, On/Off -

SKU: 78590176347
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Breaker Handle Lock
Breaker Type: QO
Number of Handles: 1
Locking Provision: Padlockable, On/Off
Manufacturer Series: QO
Description
Breaker Handle Locks: Type - Breaker Handle Lock; Breaker Type - QO; Number of Handles - 1; Locking Provision - Padlockable, On/Off; Manufacturer Series - QO