Menu Search
Breaker Handle Locks Quicklag Type P,B,C Breaker Handle Lock Non-Padlockable -

EATON #QL23NPL

Quicklag Type P,B,C Breaker Handle Lock Non-Padlockable -

SKU #78667951015
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Breaker Handle Lock
Breaker Type: Quicklag Type P,B,C
Number of Handles: 2-3
Locking Provision: Non-Padlockable

Breaker Handle Locks: Type - Breaker Handle Lock; Breaker Type - Quicklag Type P,B,C; Number of Handles - 2-3; Locking Provision - Non-Padlockable