EATON #QL123PL

Quicklag Type P,B Breaker Handle Lock Padlockable -

SKU: 78667905521
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Breaker Handle Lock
Breaker Type: Quicklag Type P,B
Number of Handles: 2-3
Locking Provision: Padlockable
Manufacturer Series: Quicklag
Description
Breaker Handle Locks: Type - Breaker Handle Lock; Breaker Type - Quicklag Type P,B; Number of Handles - 2-3; Locking Provision - Padlockable; Additional Information - Application: 1,2,3,4-Pole Breakers and Ground Fault type.; Manufacturer Series - Quicklag
Additional Info: Application: 1,2,3,4-Pole Breakers and Ground Fault type.