Menu Search
Breaker Handle Locks J,K-Frame Breaker Handle Lock Padlockable -

EATON #PHB3

J,K-Frame Breaker Handle Lock Padlockable -

SKU #78667965250
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Breaker Handle Lock
Breaker Type: J, K-Frame
Number of Handles: 1
Locking Provision: Padlockable

Breaker Handle Locks: Type - Breaker Handle Lock; Breaker Type - J,K-Frame; Number of Handles - 1; Locking Provision - Padlockable; Additional Information - Positioned in cover opening, accomodates (1) 5/16 in padlock.

Additional Info: Positioned in cover opening, accomodates (1) 5/16 in padlock.