EATON #CHLO

CH, Standard Breaker Handle Lock Non-Padlockable -

SKU: 78211309908
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Breaker Handle Lock
Breaker Type: CH, Standard
Number of Handles: 1-3
Locking Provision: Non-Padlockable
Description
Breaker Handle Locks: Type - Breaker Handle Lock; Breaker Type - CH, Standard; Number of Handles - 1-3; Locking Provision - Non-Padlockable