EATON #BRLW2

BR/BQ, Standard Breaker Handle Lock Padlockable -

SKU: 78667637625
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Breaker Handle Lock
Breaker Type: BR/BQ, Standard
Number of Handles: 2-3
Locking Provision: Padlockable
Description
Breaker Handle Locks: Type - Breaker Handle Lock; Breaker Type - BR/BQ, Standard; Number of Handles - 2-3; Locking Provision - Padlockable