EATON #BRQLW

BD/BQ, Standard/Mini Breaker Handle Lock Padlockable -

SKU: 78667637630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Breaker Handle Lock
Breaker Type: BD/BQ, Standard/Mini
Number of Handles: 1
Locking Provision: Padlockable
Description
Breaker Handle Locks: Type - Breaker Handle Lock; Breaker Type - BD/BQ, Standard/Mini; Number of Handles - 1; Locking Provision - Padlockable