Menu Search
Breaker Ground Fault Attachments Ground Fault Neutral Sensor 600V 60Hz
EATON #9253C03H03

Magnum Ground Fault Neutral Sensor 600V 60Hz

SKU # 78211445541 Manufacturer Series: DS Frame
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Attachment Type: Ground Fault Neutral Sensor
Voltage: 600V 60Hz
Amps: 300A

Magnum DS Cutler Hammer 9253C03H03 circuit breaker parts 300A sensor rating neutral sensors neutral current sensors field installable external accessory use with fixed or draw out circuit breakers 1 sensor required per 3-pole breaker for standard or narrow magnum frame low voltage power air circuit breakers.

Additional Info: Dimensions: 10.25 in. x 8.25 in. x 7.00 in.